Corner Chamfer End Mill, 5.00mm, Carbide
Mfr # D0030500T006
Zoro # G3731172
product price: $27.59
/eaKey Features
Number of Flutes
3
Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
6 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0030500T006
Zoro #
G3731172
UPC #
4056544624185
Country of Origin
India
Dimensions
Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
6 mm
Dimension Type
Metric
Milling Diameter
5.00mm
Milling Dia.
5 mm
Chamfer Width
0.0039 in
Shank Length
37.5000 mm
Description
Corner Chamfer End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0039 in, 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.