Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 5.00mm, Carbide

  • Mfr # D0130500T010

  • Zoro # G3740449


product price: $28.19
/ea

Key Features

Number of Flutes
3
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0130500T010
Zoro #
G3740449
UPC #
4056544628503
Country of Origin
India

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Milling Dia.
5 mm
Chamfer Width
0.0039 in
Dimension Type
Metric
Milling Diameter
5.00mm
Shank Length
42.00 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Spiral Direction
Right Hand
End Mill Application
Finishing
Cutting Direction
Right Hand
List Number
D003/D013
Helix Angle
30 Degrees
Grade
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Series
GP
End Mill Material
Carbide
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material Grade - Machining
TiAlN

Description

Corner Chamfer End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0039 in, 10 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.