Zoro Homepage

Corner Chamfer End Mill, 5.50mm, Carbide

  • Mfr # D0130550W010

  • Zoro # G3733869


product price: $30.19
/ea

Key Features

Number of Flutes
3
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0130550W010
Zoro #
G3733869
UPC #
4056544631862
Country of Origin
India

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Milling Diameter
5.50mm
Chamfer Width
0.0039 in
Milling Dia.
5.5 mm
Dimension Type
Metric
Shank Length
37.5000 mm

Description

Corner Chamfer End Mill, 5.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0039 in, 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.