Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 6 mm, Carbide

  • Mfr # 4XNEM06002CSW WS15PE

  • Zoro # G702671109


product price: $68.29
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Series
Varimill(TM) Xtreme(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM06002CSW WS15PE
Zoro #
G702671109
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
6 mm
Milling Dia.
6 mm
Neck Dia.
5.64 mm
Length of Cut
13 mm
Overall Length
57 mm
Chamfer Width
0.1 mm
Neck Length
21 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
Varimill(TM) Xtreme(TM)
End Mill Style
Corner-Chamfer
Helix Angle
30 Degrees
Material - Machining
Carbide
Material Grade - Machining
WS15PE
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Max. Helix Angle
39 Degrees
List Number
4XNE
Flute Type
Spiral
Item
Corner Chamfer End Mill
Min. Helix Angle
37 Degrees
Finish - Machining
AlTiN
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Number of Coolant Holes
0
Shank Type - Machining
Weldon Flat
Chamfer Angle
45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S

Description

Corner Chamfer End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 45 Degrees , 0.1 mm, 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.