Zoro Homepage

Corner Chamfer End Mill, 6.00mm, Carbide

  • Mfr # 40030600T016

  • Zoro # G3811444


product price: $24.49
/ea

Key Features

Number of Flutes
3
Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
16 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40030600T016
Zoro #
G3811444
UPC #
4056544655813
Country of Origin
India

Dimensions

Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
16 mm
Dimension Type
Metric
Chamfer Width
0.0039 in
Milling Dia.
6 mm
Milling Diameter
6.00mm
Shank Length
34.00 mm

Description

Corner Chamfer End Mill, 6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0039 in, 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.