Zoro Homepage

Corner Chamfer End Mill, 6.00mm, Carbide

  • Mfr # 423003-000060

  • Zoro # G3729693


product price: $28.79
/ea

Key Features

Number of Flutes
4
Overall Length
38 mm
Shank Dia.
6 mm
Length of Cut
8 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423003-000060
Zoro #
G3729693
UPC #
4021169674471
Country of Origin
Israel

Dimensions

Overall Length
38 mm
Shank Dia.
6 mm
Length of Cut
8 mm
Milling Dia.
6 mm
Dimension Type
Metric
Milling Diameter
6.00mm
Chamfer Width
0.0157 in
Shank Length
25.8000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
List Number
423003
End Mill Cutting Type
Center Cutting
Grade
K30F-DCHP
Series
NINA
Helix Angle
38 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Material
Carbide
Spiral Direction
Right Hand
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Material Grade - Machining
K30F-DCHP
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P

Description

Corner Chamfer End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.0157 in, 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.