Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 7.00mm, Carbide

  • Mfr # D0030700W008

  • Zoro # G3734295


product price: $36.49
/ea

Key Features

Number of Flutes
3
Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
8 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0030700W008
Zoro #
G3734295
UPC #
4056544626103
Country of Origin
India

Dimensions

Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
8 mm
Milling Dia.
7 mm
Milling Diameter
7.00mm
Chamfer Width
0.0039 in
Dimension Type
Metric
Shank Length
37.5400 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Grade
TIALN
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Series
GP
List Number
D003/D013
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Finishing
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P

Description

Corner Chamfer End Mill, 7 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0039 in, 8 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.