Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 8 mm, Carbide

  • Mfr # 7007604

  • Zoro # G707194412


product price: $41.69
/ea

Key Features

Number of Flutes
5
Length of Cut
19 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007604
Zoro #
G707194412
UPC #
4064182761957
Country of Origin
Viet Nam

Dimensions

Length of Cut
19 mm
Shank Dia.
8 mm
Overall Length
63 mm
Milling Dia.
8 mm
Chamfer Width
0.4 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
W501
Cutting Direction
Right Hand
Item
Corner Chamfer End Mill
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
End Mill Style
Corner-Chamfer
Helix Angle
38 Degrees
Series
WCE5
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WU20PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Type
Spiral

Description

Corner Chamfer End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.4 mm, 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.