Zoro Homepage

Corner Chamfer End Mill, 8 mm, Carbide

  • Mfr # W411M08014CAT WU20PE

  • Zoro # G705905669


product price: $38.69
/ea

Key Features

Number of Flutes
4
Overall Length
87 mm
Shank Dia.
8 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W411M08014CAT WU20PE
Zoro #
G705905669
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
87 mm
Shank Dia.
8 mm
Length of Cut
32 mm
Chamfer Width
0.4 mm
Milling Dia.
8 mm

Description

Corner Chamfer End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 45 Degrees , 0.4 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.