Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 8.00mm, Carbide

  • Mfr # 423003-000080

  • Zoro # G3741410


product price: $32.79
/ea

Key Features

Number of Flutes
4
Overall Length
43 mm
Shank Dia.
8 mm
Length of Cut
11 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423003-000080
Zoro #
G3741410
UPC #
4021169674426
Country of Origin
Israel

Dimensions

Overall Length
43 mm
Shank Dia.
8 mm
Length of Cut
11 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Milling Dia.
8 mm
Chamfer Width
0.0157 in
Shank Length
26.4000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Finishing
Grade
K30F-DCHP
Helix Angle
38 Degrees
Series
NINA
Spiral Direction
Right Hand
End Mill Cutting Type
Center Cutting
List Number
423003
Measurement System
Metric
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
K30F-DCHP
Primary Material Application ISO Code
K, M, P

Description

Corner Chamfer End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.0157 in, 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.