Zoro Homepage

Corner Chamfer End Mill, 8.00mm, Carbide

  • Mfr # 423004-000080

  • Zoro # G3742110


product price: $32.19
/ea

Key Features

Number of Flutes
4
Overall Length
43 mm
Shank Dia.
8 mm
Length of Cut
11 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423004-000080
Zoro #
G3742110
UPC #
4021169674235
Country of Origin
Israel

Dimensions

Overall Length
43 mm
Shank Dia.
8 mm
Length of Cut
11 mm
Milling Dia.
8 mm
Chamfer Width
0.0157 in
Dimension Type
Metric
Milling Diameter
8.00mm
Shank Length
26.4000 mm

Description

Corner Chamfer End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.0157 in, 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.