Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 8.00mm, Carbide

  • Mfr # D0130800T016

  • Zoro # G3729370


product price: $35.39
/ea

Key Features

Number of Flutes
3
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0130800T016
Zoro #
G3729370
UPC #
4056544629463
Country of Origin
India

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Chamfer Width
0.0079 in
Milling Dia.
8 mm
Shank Length
41.4000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Spiral Direction
Right Hand
Series
GP
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
D003/D013
Grade
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
End Mill Material
Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
TiAlN

Description

Corner Chamfer End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0079 in, 16 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.