Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, K30F-DCF

  • Mfr # 422806-000030

  • Zoro # G2958352


product price: $24.15
/ea

Key Features

Number of Flutes
3
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
7 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422806-000030
Zoro #
G2958352
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
7 mm
Milling Dia.
3.00mm
Dimension Type
Metric
Chamfer Width
0.1 mm
Milling Diameter
3.00mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Hardened (H) Compatibility
No
Finish
TiAlN
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
45 Degrees
List Number
422806
Grade
K30F-DCF
Cutting Direction
Right Hand
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Chamfer Angle
45 Degrees
Steel (P) Compatibility
Yes
Shank Type
Weldon
Material Grade - Machining
K30F-DCF
Finish - Machining
TiAlN

Description

Corner Chamfer End Mill, 45 Degrees , 0.1 mm, 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.