Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, K30F-TICN

  • Mfr # 322802-000030

  • Zoro # G2958258


product price: $25.99
/ea

Key Features

Number of Flutes
3
Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
4 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
322802-000030
Zoro #
G2958258
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
4 mm
Milling Dia.
3 mm
Dimension Type
Metric
Milling Diameter
3.00mm
Chamfer Width
0.1 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Shank Type
Weldon
End Mill Application
Finishing
Helix Angle
45 Degrees
Grade
K30F-TICN
Non Ferrous (N) Compatibility
Yes
List Number
322802
Finish
Ticn
End Mill Cutting Type
Center Cutting
Chamfer Angle
45 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Material - Machining
Carbide
Material Grade - Machining
K30F-TiCN
Finish - Machining
TiCN
Drilling Tool Configuration
Individual
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Description

Corner Chamfer End Mill, 3 mm Milling Dia., Carbide, Weldon Flat, Metric, 45 Degrees , 0.1 mm, 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.