Zoro Homepage
This item is Discontinued.
Widia Corner Chamfer End Mill, K30F-TICN 322806-000030

Corner Chamfer End Mill, K30F-TICN (Discontinued)

  • Mfr # 322806-000030
  • Zoro # G2958291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322806-000030
Zoro #
G2958291
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Overall Length
57.00mm
Milling Diameter
3.00mm
Shank Dia.
6.00mm
Length of Cut
7.00mm
Milling Dia.
3.00mm
Chamfer Width
0.10mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Cutting Direction
Right Hand
List Number
022 322 422
Hardened (H) Compatibility
No
Chamfer Angle
45 Degrees
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Finish
Ticn
Non Ferrous (N) Compatibility
Yes
Shank Type
Weldon
End Mill Style
Corner Chamfer
Stainless (M) Compatibility
No
Grade
K30F-TICN
Cast Iron (K) Compatibility
No
Item
Corner Chamfer End Mill
Steel (P) Compatibility
Yes

Description

Corner Chamfer End Mill, 45 Degrees , 0.10mm, 7.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.