Zoro Homepage

Corner Radius End Mill, 0.015 in, 2, Single

  • Mfr # 2AL9E03010RAT

  • Zoro # G402670426


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.015 in
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AL9E03010RAT
Zoro #
G402670426
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
End Mill Application
Drilling, Helical Interpolation, Plunge Milling, Ramping, Side Milling/Shoulder Milling, Slotting, Trochoidal Milling
Max. Helix Angle
30 Degrees
Material Applications
Aluminum, Non-Ferrous
Flute Type
Spiral
List Number
2AL9
Series
Aluflash
Material Grade - Machining
High Performance
Measurement System
Inch
Primary Material Application
Aluminum
Helix Angle
30 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Min. Helix Angle
0 Degrees
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Coolant Fed
Non-Coolant Through

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.