Zoro Homepage

Corner Radius End Mill, 0.125 in

  • Mfr # W411E03010RAT WU20PE

  • Zoro # G005905970


product price: $17.39
/ea

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
0.5 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W411E03010RAT WU20PE
Zoro #
G005905970
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
0.5 in
Milling Dia.
0.125 in
Corner Radius
0.015 in

Details

Item
Corner Radius End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
Cutting Direction
Right Hand
List Number
W411
Series
WCE4
Helix Angle
39 Degrees
Spiral Direction
Right Hand
End Mill Cutting Type
Center Cutting
Secondary Material Application
Hardened Material, High-Temperature Alloy
Shank Type - Machining
Straight
Material - Machining
Carbide
Max. Helix Angle
39 Degrees
Min. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H, S
Material Grade - Machining
WU20PE
Primary Material Application ISO Code
K, M, P
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.5 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.