Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 3AN9E05001RAT UNCOATED

  • Zoro # G502670661


product price: $65.29
/ea

Key Features

Corner Radius
0.015 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9E05001RAT UNCOATED
Zoro #
G502670661
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.015 in
Shank Dia.
3/16 in
Overall Length
2 1/4 in
Neck Length
0.5625 in
Neck Dia.
0.1763 in
Length of Cut
0.25 in
Milling Dia.
0.1875 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
End Mill Style
Corner-Radius
Material Applications
Aluminum, Non-Ferrous
Series
Aluflash
Number of Coolant Holes
0
Max. Helix Angle
30 Degrees
Shank Type - Machining
Straight
Helix Angle
30 Degrees
Measurement System
Inch
Min. Helix Angle
0 Degrees
Cutting Direction
Right Hand
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Uncoated
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum
Item
Corner Radius End Mill
Flute Type
Spiral
Finish - Machining
Uncoated
List Number
3AN9
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 0.25 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.