Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 3AN9E07003RET UNCOATED

  • Zoro # G802670644


product price: $74.49
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9E07003RET UNCOATED
Zoro #
G802670644
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/4 in
Neck Dia.
0.235 in
Milling Dia.
0.25 in
Length of Cut
0.3125 in
Overall Length
2 1/2 in
Neck Length
0.75 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Item
Corner Radius End Mill
Flute Type
Spiral
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
List Number
3AN9
Helix Angle
30 Degrees
Max. Helix Angle
30 Degrees
Finish - Machining
Uncoated
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Min. Helix Angle
0 Degrees
Primary Material Application ISO Code
N
Material Applications
Aluminum, Non-Ferrous
Primary Material Application
Aluminum
Material Grade - Machining
Uncoated
Material - Machining
Carbide
Measurement System
Inch
Series
Aluflash
Number of Coolant Holes
0
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 0.3125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.