Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 4X4EE07002RAT WS15PE

  • Zoro # G902670377


product price: $55.39
/ea

Key Features

Corner Radius
0.015 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X4EE07002RAT WS15PE
Zoro #
G902670377
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
2 in
Length of Cut
0.375 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
List Number
4X4E
Coolant Fed
Non-Coolant Through
Item
Corner Radius End Mill
Finish - Machining
AlTiN
Flute Type
Spiral
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Drilling Tool Configuration
Individual
Helix Angle
30 Degrees
Series
Varimill(TM) Xtreme(TM)
Min. Helix Angle
37 Degrees
Max. Helix Angle
39 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Coolant Holes
0
Measurement System
Inch
Material Grade - Machining
WS15PE
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.375 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.