Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 5V1C07002AT

  • Zoro # G3620073


product price: $49.99
/ea

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V1C07002AT
Zoro #
G3620073
UPC #
4059782948150
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.015 in
Milling Diameter
0.2500"
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
0.25 in
Length of Cut
1.125 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
List Number
5V0C
Item
Corner Radius End Mill
End Mill Application
Finishing
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Spiral Direction
Right Hand
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application ISO Code
K, M
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.