Zoro Homepage

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # W421E07023RET WU20PE

  • Zoro # G005905888


product price: $25.39
/ea

Key Features

Number of Flutes
4
Overall Length
3 1/4 in
Shank Dia.
1/4 in
Length of Cut
1.25 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W421E07023RET WU20PE
Zoro #
G005905888
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
3 1/4 in
Shank Dia.
1/4 in
Length of Cut
1.25 in
Corner Radius
0.03 in
Milling Dia.
0.25 in

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.25 in, 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.