Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 2AL9E08014RET UNCOATED

  • Zoro # G902670827


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
Neck Dia.
0.2937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AL9E08014RET UNCOATED
Zoro #
G902670827
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.03 in
Shank Dia.
5/16 in
Neck Dia.
0.2937 in
Neck Length
1.25 in
Overall Length
3 in
Length of Cut
0.375 in
Milling Dia.
0.3125 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Primary Material Application
Aluminum
Measurement System
Inch
Material Grade - Machining
Uncoated
Flute Type
Spiral
End Mill Style
Corner-Radius
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Min. Helix Angle
0 Degrees
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Primary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Series
Aluflash
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Material Applications
Aluminum, Non-Ferrous
Cutting Direction
Right Hand
Number of Coolant Holes
0
Helix Angle
30 Degrees
List Number
2AL9
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 0.375 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.