Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 3AL9E08014RGT UNCOATED

  • Zoro # G702671024


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AL9E08014RGT UNCOATED
Zoro #
G702671024
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/16 in
Overall Length
3 in
Neck Length
1.25 in
Neck Dia.
0.2937 in
Length of Cut
0.375 in
Milling Dia.
0.3125 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Min. Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Cutting Direction
Right Hand
Primary Material Application
Aluminum
Series
Aluflash
List Number
3AL9
Helix Angle
30 Degrees
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Drilling Tool Configuration
Individual
Material Grade - Machining
Uncoated
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Finish - Machining
Uncoated
Material Applications
Aluminum, Non-Ferrous
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.06 in, 0.375 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.