Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 4X0EE08003RAT WS15PE

  • Zoro # G302670632


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X0EE08003RAT WS15PE
Zoro #
G302670632
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.015 in
Shank Dia.
5/16 in
Length of Cut
0.75 in
Overall Length
2 1/2 in
Milling Dia.
0.3125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WS15PE
Finish - Machining
AlTiN
Flute Type
Spiral
Helix Angle
30 Degrees
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
List Number
4X0E
Min. Helix Angle
37 Degrees
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Max. Helix Angle
39 Degrees
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Number of Coolant Holes
0
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Shank Type - Machining
Straight
Series
Varimill(TM) Xtreme(TM)
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.