Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # W421E08024RGT WU20PE

  • Zoro # G405905839


product price: $36.89
/ea

Key Features

Number of Flutes
4
Overall Length
3 1/4 in
Shank Dia.
5/16 in
Length of Cut
1.25 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W421E08024RGT WU20PE
Zoro #
G405905839
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
3 1/4 in
Shank Dia.
5/16 in
Length of Cut
1.25 in
Corner Radius
0.06 in
Milling Dia.
0.3125 in

Details

Item
Corner Radius End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
Series
WCE4
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
End Mill Application
Blank Ramping, Helical Milling, Shoulder Milling, Square End Side Milling
End Mill Cutting Type
Center Cutting
Helix Angle
39 Degrees
List Number
W421
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Flute Type
Spiral
Finish - Machining
TiAlN
Min. Helix Angle
37 Degrees
Material Grade - Machining
WU20PE
Secondary Material Application
Hardened Material, High-Temperature Alloy
Shank Type - Machining
Straight
Measurement System
Inch
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Max. Helix Angle
39 Degrees
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
K, M, P
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 1.25 in, 3 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.