Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 2A09E10005RAT UNCOATED

  • Zoro # G302670793


product price: $59.49
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A09E10005RAT UNCOATED
Zoro #
G302670793
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.015 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Length of Cut
1 in
Overall Length
3 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Max. Helix Angle
30 Degrees
End Mill Style
Corner-Radius
Finish - Machining
Uncoated
Material Applications
Aluminum, Non-Ferrous
Measurement System
Inch
List Number
2A09
Primary Material Application
Aluminum
Cutting Direction
Right Hand
Flute Type
Spiral
Item
Corner Radius End Mill
Material Grade - Machining
Uncoated
Material - Machining
Carbide
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Series
Aluflash
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Min. Helix Angle
0 Degrees
Number of Coolant Holes
0
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.