Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 5V4C10004BT

  • Zoro # G3620755


product price: $67.59
/ea

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.3750"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V4C10004BT
Zoro #
G3620755
UPC #
4059782948716
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.3750"
Shank Dia.
3/8 in
Length of Cut
0.5 in
Milling Dia.
0.375 in
Overall Length
2 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.5 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.