Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 7008507

  • Zoro # G307194423


product price: $43.19
/ea

Key Features

Number of Flutes
5
Length of Cut
0.875 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008507
Zoro #
G307194423
UPC #
4064182762251
Country of Origin
Viet Nam

Dimensions

Length of Cut
0.875 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Corner Radius
0.06 in
Milling Dia.
0.375 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.875 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.