Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 7008508

  • Zoro # G707194467


product price: $43.19
/ea

Key Features

Number of Flutes
5
Length of Cut
1.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008508
Zoro #
G707194467
UPC #
4064182762282
Country of Origin
Viet Nam

Dimensions

Length of Cut
1.25 in
Shank Dia.
3/8 in
Overall Length
3 in
Corner Radius
0.015 in
Milling Dia.
0.375 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
WCE5
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
List Number
W511
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Item
Corner Radius End Mill
Material - Machining
Carbide
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WU20PE
Shank Type - Machining
Straight
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.015 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.