Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 7FNS10004

  • Zoro # G3813745


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.3750"
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
1.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7FNS10004
Zoro #
G3813745
UPC #
4059782512788
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Milling Diameter
0.3750"
Length of Cut
1.23 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Corner Radius
0.02 in
Overall Length
3 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
Helix Angle
20 Degrees
List Number
7FNS
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Series
X-Feed
Item
Corner Radius End Mill
Primary Material Application ISO Code
M, S
Material Grade - Machining
AlTiN-MT
Spiral Direction
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Max. Helix Angle
20 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.02 in, 1.23 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.