Corner Radius End Mill, 0.375 in
Mfr # W401E10005RJT WU20PE
Zoro # G905905551
product price: $33.19
/eaKey Features
Number of Flutes
4
Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
0.5 in
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W401E10005RJT WU20PE
Zoro #
G905905551
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
0.5 in
Milling Dia.
0.375 in
Corner Radius
0.09 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.09 in, 0.5 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.