Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 2A19E10015RET UNCOATED

  • Zoro # G902670544


product price: $65.59
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A19E10015RET UNCOATED
Zoro #
G902670544
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/8 in
Milling Dia.
0.5 in
Length of Cut
1.25 in
Overall Length
4 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Measurement System
Inch
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Primary Material Application ISO Code
N
Material Applications
Aluminum, Non-Ferrous
Shank Type - Machining
Straight
Material Grade - Machining
Uncoated
End Mill Style
Corner-Radius
Min. Helix Angle
0 Degrees
Finish - Machining
Uncoated
Material - Machining
Carbide
Cutting Direction
Right Hand
Series
Aluflash
List Number
2A19
Number of Coolant Holes
0
Primary Material Application
Aluminum
Flute Type
Spiral
Drilling Tool Configuration
Individual
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 1.25 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.