Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 3AF9E13026RGT UNCOATED

  • Zoro # G902670834


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AF9E13026RGT UNCOATED
Zoro #
G902670834
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Neck Length
2.5 in
Overall Length
4 1/2 in
Neck Dia.
0.47 in
Milling Dia.
0.5 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Measurement System
Inch
Item
Corner Radius End Mill
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Number of Coolant Holes
0
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Helix Angle
30 Degrees
Material Grade - Machining
Uncoated
List Number
3AF9
Material Applications
Aluminum, Non-Ferrous
Finish - Machining
Uncoated
Cutting Direction
Right Hand
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Series
Aluflash
Min. Helix Angle
0 Degrees
Material - Machining
Carbide
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.06 in, 0.625 in, 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.