Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 4V0513015ET

  • Zoro # G3806930


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V0513015ET
Zoro #
G3806930
UPC #
4059782968691
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.12 in
Milling Diameter
0.5000"
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Length of Cut
1.25 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Item
Corner Radius End Mill
End Mill Application
Finishing
Helix Angle
38 Degrees
End Mill Style
Corner-Radius
List Number
4V05
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Measurement System
Inch
Series
VariMill I(TM)
Finish - Machining
AlTiN
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application ISO Code
K, M
Flute Type
Spiral
Secondary Material Application
Cast Iron, Stainless Steel

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.12 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.