Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 4X4EE13005RBW WS15PE

  • Zoro # G202670466


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X4EE13005RBW WS15PE
Zoro #
G202670466
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
List Number
4X4E
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Flute Type
Spiral
Primary Material Application ISO Code
K, M, P
Measurement System
Inch
Drilling Tool Configuration
Individual
Max. Helix Angle
39 Degrees
Material Grade - Machining
WS15PE
Min. Helix Angle
37 Degrees
Finish - Machining
AlTiN
Number of Coolant Holes
0
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Stainless Steel, Steel
Item
Corner Radius End Mill
Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Series
Varimill(TM) Xtreme(TM)
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 0.625 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.