Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 5AN213015E

  • Zoro # G3807253


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.12 in
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN213015E
Zoro #
G3807253
UPC #
4061779261838
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.12 in
Milling Diameter
0.5000"
Shank Dia.
1/2 in
Length of Cut
0.5625 in
Milling Dia.
0.5 in
Overall Length
6 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Helix Angle
45 Degrees
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
List Number
5AN2
End Mill Application
Finishing
Item
Corner Radius End Mill
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Series
AluSurf
Measurement System
Inch
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.12 in, 0.5625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.