Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 5V1C13025ET

  • Zoro # G3806781


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V1C13025ET
Zoro #
G3806781
UPC #
4059782951525
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.12 in
Milling Diameter
0.5000"
Shank Dia.
1/2 in
Overall Length
4 in
Length of Cut
2.125 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
5V0C
End Mill Style
Corner-Radius
Helix Angle
38 Degrees
Series
VariMill II(TM)
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel
Flute Type
Spiral
Secondary Material Application ISO Code
K, M
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.12 in, 2.125 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.