Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 5V4C13015CT

  • Zoro # G3619069


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5V4C13015CT
Zoro #
G3619069
UPC #
4059782950122
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.06 in
Milling Diameter
0.5000"
Shank Dia.
1/2 in
Overall Length
2 1/2 in
Milling Dia.
0.5 in
Length of Cut
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Helix Angle
38 Degrees
End Mill Application
Finishing
Item
Corner Radius End Mill
Cutting Direction
Right Hand
List Number
5V0C
End Mill Style
Corner-Radius
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
Carbide
Spiral Direction
Right Hand
Series
VariMill II(TM)
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Type
Spiral
Secondary Material Application ISO Code
K, M
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.625 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.