Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 7008705

  • Zoro # G007194440


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7008705
Zoro #
G007194440
UPC #
4064182762312
Country of Origin
Israel

Dimensions

Length of Cut
1.625 in
Shank Dia.
1/2 in
Overall Length
4 in
Corner Radius
0.015 in
Milling Dia.
0.5 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Item
Corner Radius End Mill
Series
WCE5
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
List Number
W511
End Mill Style
Corner-Radius
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
WU20PE
Shank Type - Machining
Weldon Flat
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Secondary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.015 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.