Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 7008707

  • Zoro # G707194504


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008707
Zoro #
G707194504
UPC #
4064182762329
Country of Origin
Israel

Dimensions

Length of Cut
1.625 in
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Corner Radius
0.06 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
W511
Item
Corner Radius End Mill
Helix Angle
38 Degrees
Series
WCE5
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WU20PE
Material - Machining
Carbide
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Secondary Material Application ISO Code
H, S
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.