Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # TF4VN513005ET

  • Zoro # G3807700


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN513005ET
Zoro #
G3807700
UPC #
4059782964792
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.12 in
Milling Diameter
0.5000"
Shank Dia.
1/2 in
Length of Cut
0.625 in
Neck Length
2.25 in
Neck Dia.
0.47 in
Milling Dia.
0.5 in
Overall Length
4 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.12 in, 0.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.