Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # W421E13026RGW WU20PE

  • Zoro # G705905096


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.5 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W421E13026RGW WU20PE
Zoro #
G705905096
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.5 in
Corner Radius
0.06 in
Milling Dia.
0.5 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.