Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 mm, 3, Single

  • Mfr # 3AP9M10015RET UNCOATED

  • Zoro # G702670997


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Primary Material Application ISO Code
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M10015RET UNCOATED
Zoro #
G702670997
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.5 mm
Shank Dia.
10 mm
Neck Dia.
9.4 mm
Neck Length
0.3701 in
Length of Cut
30 mm
Milling Dia.
10 mm
Overall Length
89 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Material Applications
Aluminum, Non-Ferrous
Cutting Direction
Right Hand
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Shank Type - Machining
Straight
Flute Type
Spiral
Finish - Machining
Uncoated
Min. Helix Angle
0 Degrees
Measurement System
Metric
Material - Machining
Carbide
List Number
3AP9
Series
Aluflash
Max. Helix Angle
30 Degrees
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum
Material Grade - Machining
Uncoated
Number of Coolant Holes
0

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.5 mm, 30 mm, 89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.