Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 mm, 3, Single

  • Mfr # 3AP9M12016RET UNCOATED

  • Zoro # G602670998


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Primary Material Application
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M12016RET UNCOATED
Zoro #
G602670998
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.5 mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Neck Dia.
11.28 mm
Overall Length
100 mm
Length of Cut
36 mm
Neck Length
0.4441 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Material - Machining
Carbide
List Number
3AP9
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material Applications
Aluminum, Non-Ferrous
Finish - Machining
Uncoated
Measurement System
Metric
Material Grade - Machining
Uncoated
Min. Helix Angle
0 Degrees
End Mill Style
Corner-Radius
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Max. Helix Angle
30 Degrees
Number of Coolant Holes
0
Series
Aluflash
Item
Corner Radius End Mill

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.5 mm, 36 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.