Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 mm, 3, Single

  • Mfr # 3AP9M16018RET UNCOATED

  • Zoro # G302670977


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Series
Aluflash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M16018RET UNCOATED
Zoro #
G302670977
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.5 mm
Shank Dia.
16 mm
Neck Dia.
15.04 mm
Milling Dia.
16 mm
Length of Cut
48 mm
Neck Length
0.5921 in
Overall Length
110 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
Aluflash
List Number
3AP9
Max. Helix Angle
30 Degrees
Material - Machining
Carbide
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Material Applications
Aluminum, Non-Ferrous
Material Grade - Machining
Uncoated
Measurement System
Metric
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Helix Angle
30 Degrees
Min. Helix Angle
0 Degrees
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Item
Corner Radius End Mill
Primary Material Application
Aluminum
Number of Coolant Holes
0

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.5 mm, 48 mm, 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.