Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 mm, 3, Single

  • Mfr # 3AP9M20019RET UNCOATED

  • Zoro # G502670951


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M20019RET UNCOATED
Zoro #
G502670951
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.5 mm
Shank Dia.
20 mm
Overall Length
150 mm
Neck Length
0.7402 in
Length of Cut
60 mm
Neck Dia.
18.8 mm
Milling Dia.
20 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Number of Coolant Holes
0
Primary Material Application ISO Code
N
Min. Helix Angle
0 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Primary Material Application
Aluminum
Item
Corner Radius End Mill
Flute Type
Spiral
Series
Aluflash
Shank Type - Machining
Straight
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Material Grade - Machining
Uncoated
Drilling Tool Configuration
Individual
List Number
3AP9
Material Applications
Aluminum, Non-Ferrous

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.5 mm, 60 mm, 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.