Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 2AL9E16018RGT UNCOATED

  • Zoro # G802670880


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Neck Dia.
0.5875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AL9E16018RGT UNCOATED
Zoro #
G802670880
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/8 in
Neck Dia.
0.5875 in
Length of Cut
0.75 in
Milling Dia.
0.625 in
Neck Length
2.5 in
Overall Length
5 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum
Helix Angle
30 Degrees
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material Grade - Machining
Uncoated
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Number of Coolant Holes
0
List Number
2AL9
Primary Material Application ISO Code
N
Min. Helix Angle
0 Degrees
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Material Applications
Aluminum, Non-Ferrous
Flute Type
Spiral
Item
Corner Radius End Mill
Max. Helix Angle
30 Degrees
Measurement System
Inch
Series
Aluflash
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.06 in, 0.75 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.