Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 3A19E16018RGT UNCOATED

  • Zoro # G202670787


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Material Applications
Aluminum, Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A19E16018RGT UNCOATED
Zoro #
G202670787
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
5 in
Length of Cut
2 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material Applications
Aluminum, Non-Ferrous
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Primary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Finish - Machining
Uncoated
Number of Coolant Holes
0
Cutting Direction
Right Hand
Shank Type - Machining
Straight
List Number
3A19
Primary Material Application
Aluminum
End Mill Style
Corner-Radius
Min. Helix Angle
0 Degrees
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Measurement System
Inch
Item
Corner Radius End Mill
Flute Type
Spiral
Series
Aluflash
Drilling Tool Configuration
Individual
Material Grade - Machining
Uncoated
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.06 in, 2 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.