Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 7V0E16006BT

  • Zoro # G3807131


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.6250"
End Mill Material
Carbide
Number of Flutes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7V0E16006BT
Zoro #
G3807131
UPC #
4061779007450
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.6250"
Shank Dia.
5/8 in
Length of Cut
1.25 in
Milling Dia.
0.625 in
Overall Length
3 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WS15PE
Item
Corner Radius End Mill
Helix Angle
38 Degrees
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
List Number
7V0E
End Mill Application
Finishing
Spiral Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
AlTiN
Series
VariMill III ER
Shank Type - Machining
Straight
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, M, P
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Steel

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.